1-1/4 in. Carbon Steel Standard Port FNPT 1500# Ball Valve
89-500 Series 1-1/4 in. Carbon Steel Standard Port FNPT 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spring return to open (“08” suffix)
- All components of lever are stainless steel
- Spring return to close
- Investment cast components
- Blowout-proof stem design
- Adjustable packing gland
- Operating torque is approximately three times standard valve torque
- Zinc phosphate corrosion protection
- Fire safe “by design” (requires -24 suffix)
- Multifill seats
Specifications
- ASTM:
- ASTM A-108, ASTM A-216 WCB, ASTM A-276-316
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 89-500 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 4 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Industrial, Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.96 lb
- cUPC Certified:
- No