1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
89-500 Series 1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operating torque is approximately three times standard valve torque
- Blow out proof stem
- Spring return to close
- Investment cast components
- Zinc Phosphate Corrosion Protection
- Adjustable packing gland
Specifications
- ASTM:
- ASTM A-105, ASTM A-216 WCB
- Clean Bagged:
- No
- Collection:
- 89-500 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Spring Return Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.31 lb