1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

You last purchased this on
 
Apollo Valves

89-500 Series 1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

89-500 Series 1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A8954301A
  • Item #4385701
  • Manufacturer Part #8954301A
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spring return to open (“08” suffix)
  • All components of lever are stainless steel
  • Spring return to close (“01” suffix)
  • Operating torque is approximately three times standard valve torque
  • Zinc phosphate corrosion protection
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
ASTM A-216 WCB, ASTM A-108, ASTM A-276-316
AWWA:
No
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
89-500 Series
EPA Compliant:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
7 in
Handle Material:
Stainless Steel
Handle Type:
Lever
Hardware Included:
No
IAPMO Listed -:
No
ISO:
No
Length:
2-1/4 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A216-WCB
Maximum Temperature:
600
Minimum Temperature:
-20
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - Low:
29
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
Recommended Valve Application:
Steam
TIS:
No
Temperature Range:
-20 to 600 Deg F
Temperature Rating:
600
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Flanged
Valve Disc Material:
Chromium Steel
Valve Material:
Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
MPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.31 lb
cUPC Certified:
No