Apollo Conbraco 910F-LFA Series Cast Iron Flanged Check Valve

A6SC1001LFA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
910F-LFA Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Lead Law Compliant
Yes
Material
Cast Iron
Pressure Class
125#
Valve Disc Material
Cast Iron
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Size
12 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday