910WB-LF 16 in. Epoxy Coated Cast Iron Flanged Check Valve

Part #A6WC10KN1LF  |  Item #7206023  |  Manufacturer Part #6WC10KN1LF

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM A-126 Class B

CSA Certified: Yes

Clean Bagged: No

Coating: Epoxy

Collection: 910WB-LF

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: Cast Iron

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 150#

Recommended Valve Application: Water

UL Listed: No

Valve Disc Material: Aluminum Bronze

Valve Port Opening: Full Port

Valve Seat Material: Nitrile

Valve Size: 16 in

Valve Type: Check Valve

Width: 20 in