Apollo Conbraco

92-100 Series 1-1/2 in. Carbon Steel Reduced Port FNPT 1500# Ball Valve

Part #A92147242764  |  Manufacturer Part #92147242764

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 316 SS Ball & Stem
  • (-24) certified to API standard 607, 4th edition, Class 600 burn
  • Investment cast body
  • Reinforced seats and seals
  • Blow-Out-Proof Stem Design
  • Nitride corrosion protection
  • Adjustable packing gland
  • Meets NACE MR-01-75 with SS trim
  • Compact

Specifications

Collection: 92-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 1500#

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: Latch Locking Lever Handle

Valve Port Opening: Reduced Port

Valve Seat Material: RPTFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve