1/2 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
92-100 Series 1/2 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Investment cast body
- Reinforced seats and seals
- Fire safe to API 607 (requires -24 suffix)
- Compact
- Adjustable packing gland
- Meets NACE MR0175 (2000) & MR0103 (2012) with SS trim
- Zinc phosphate corrosion protection
- Blow-out proof stem design
- Complies with MSS SP-110
- Vacuum service to 29 inches Hg
Specifications
- API:
- API 607
- ASTM:
- ASTM A-108, ASTM A-216 WCB, ASTM A-276
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 92-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497:2010
- Length:
- 2-21/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic
- Material Type:
- A216-WCB, PTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Commercial, Industrial, Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.49 lb
- cUPC Certified:
- No