Apollo Conbraco

92-140 Series 3/4 in. Carbon Steel Reduced Port FNPT Ball Valve

Part #A92144244860  |  Manufacturer Part #92144244860

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

API Specifications: API 607

ASTM Specifications: [ASTM A-108, ASTM A-276, ASTM A-216 WCB]

Clean Bagged: No

Collection: 92-140 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Stainless Steel

High Pressure: 2000

IAPMO Listed: No

ISO Specifications: ISO 10497:2010

Length: 2-7/10 in

MSS Specifications: MSS SP-110

NSF Certified: No

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 1 piece

Valve Disc Material: Stainless Steel

Valve Operator: Oval Handle

Valve Port Opening: Reduced Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.76