1/2 in. DZR Brass Full Port Solder 600# Ball Valve
94ALF-A Series 1/2 in. DZR Brass Full Port Solder 600# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Distinctive white lead-free handle grip
- 100% factory tested
- EZ-Solder™ lead free materials
- Blowout-proof stem
- Stem seal o-ring
- Application commercial, fire protection, general plumbing, HVAC, potable water
- Multiple agency approvals
- Adjustable stem packing nut
- 2-piece, full port design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.44
- BAA Compliant:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Collection:
- 94ALF-A Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 3-27/50 in
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/20 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Brass, Plastic
- Material Type:
- PTFE, DZR
- Maximum Temperature:
- 400
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water, HVAC, Gas, Fuel, Fire Protection
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- UL 258/UL 842/UL 1477
- Valve Body Material:
- DZR Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.4 lb
- cUPC Certified:
- No