2-1/2 in. Brass Full Port Solder 400# Ball Valve
94ALF-A Series 2-1/2 in. Brass Full Port Solder 400# Ball Valve
Frequently Purchased Together
Product Details
- Adjustable stem packing nut
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM C-36000, ASTM C-37700
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 94ALF-A Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-7/25 in
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- C27451
- Maximum Temperature:
- 400
- Minimum Temperature:
- 0
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Pressure Class:
- 400#
- Recommended Valve Application:
- Potable Water, HVAC, Gas, Fuel, Fire Protection
- UL Listed:
- UL 125/UL 842/UL 1477
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.4 lb