Apollo Conbraco 94MBV Series Forged Brass Full Port FNPT x MNPT 600# Ball Valve

A94MBV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blow out proof stem
  • Chrome plated brass ball
  • Double Viton O-rings
  • Each mini is air-tested twice: in the open and closed position
  • Greater flow rate
  • Large Raised Wrench Flats
  • Reversible Handle
  • Rugged Forged Construction
  • Use as a non-leak gauge cock/test cock

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15-2009
ASME Specifications
ASME B16.44-2002
CSA Certified
CSA 9.1-2009
Collection
94MBV Series
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 psi
Maximum Temperature
300
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Reversible Handle
Valve Port Opening
Full Port
Valve Seat Material
Reinforced TFE
Valve Size
1/8 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday