94VLF-A Series 4 in. Brass DZR Full Port Press Ball Valve

Part #A94VLF10A01A  |  Item #7297873  |  Manufacturer Part #94VLF10A01A

$ 1,596.66 EACH

Valve Size:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI Z1157]

Clean Bagged: No

Collection: 94VLF-A Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Handle Material: Plated Steel

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 9-21/100 in

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Brass

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 4 in

Valve Type: Ball Valve