3/4 in. Brass Solder Stop & Waste Valve
95ALF Series 3/4 in. Brass Solder Stop & Waste Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-2011
- Collection:
- 95ALF Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- C27451
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61-2011
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Stop & Waste Valve