Apollo Conbraco 95ALF Series Brass Threaded Stop & Waste Valve

A95ALF1001

Valve Size

3/4 in
Starting at $25.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-2011
Collection
95ALF Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 psi CWP
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-2011
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Stop & Waste Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday