1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

You last purchased this on
 
Apollo Valves

96-100 Series 1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

96-100 Series 1/2 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A9610327
  • Item #3386243
  • Manufacturer Part #9610327
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Investment cast body
  • Reinforced seats and seals
  • Fire safe to API 607 (requires -24 suffix)
  • Adjustable packing gland
  • Blowout-proof stem design
  • Requires Certification

Specifications

ANSI:
No
API:
API 607
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
96-100 Series
Color Finish Name:
Stainless Steel
EPA Compliant:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
Handle Length (in):
3-87/100 in
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
1-16/25 in
IAPMO Listed -:
No
ISO:
No
Length:
2-21/100 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
600
Minimum Temperature:
-20
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Potable Water, Gas, Steam
TIS:
No
Temperature Range:
-20 to 600 Deg F
Temperature Rating:
600
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.49 lb
cUPC Certified:
No