Apollo Conbraco 96-100 Series 1/4 in. CF8M Stainless Steel FNPT 2000# Ball Valve

A9610127

Manufacturer Part #: 9610127

Valve Size

1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
96-100 Series
End Connection 2
FNPT
End Connections
FNPT
Type
A9610127
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Reduced Port

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday