3/8 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve
96-100 Series 3/8 in. Stainless Steel Reduced Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unibody.
- 2000 psig WOG.
- Saturn®.
- WW-V-35C, Type II, composition SS, style 3.
- Vacuum service to 29" Hg.
- Meet Fed. Spec.
- 150 psig saturated steam.
- Cold non-shock.
- Reinforced TFE seats and seals.
- Investment-cast body.
Specifications
- API:
- API 607
- ASTM:
- ASTM A-105, ASTM A-216 WCB, ASTM A-276 Grade 316, ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 96-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 2-21/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.49 lb