1/4 in. Bronze Reduced Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

9A-100 Series 1/4 in. Bronze Reduced Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

9A-100 Series 1/4 in. Bronze Reduced Port FNPT 600# Ball Valve

  • Fast #
  • Part #A9A14147
  • Item #4605525
  • Manufacturer Part #9A14147
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compact
  • Blowout-proof stem design
  • Static grounding devices
  • One piece bronze body
  • Reinforced seats and seals
  • Adjustable packing gland
  • Requires Certification

Specifications

ASTM:
ASTM B-584
Application:
Cold Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
9A-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
2-59/100 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Commercial, Industrial
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Oval Lock Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.73 lb
cUPC Certified:
No