Apollo Conbraco

9A-100 Series 2 in. Bronze FNPT Ball Valve

Part #A9A10830  |  Manufacturer Part #9A10830

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-584 C84400, ASTM B-16]

Clean Bagged: No

Collection: 9A-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Steel

High Pressure: [600, 150]

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4-14/25 in

MSS Specifications: MSS SP-110

NSF Certified: No

Recommended Valve Application: Steam

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 1 piece

Valve Disc Material: Chrome Plated Brass

Valve Operator: Cam-Lock Handle

Valve Seat Material: RPTFE

Valve Size: 2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 5.97