Apollo Conbraco 9A-100 Series 3/4 in. Bronze FNPT Ball Valve

A9A10415

Manufacturer Part #: 9A10415

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584 C84400
Clean Bagged
No
Collection
9A-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Steel
High Pressure
150, 600
IAPMO Listed
No
MSS Specifications
MSS SP-110
NSF Certified
No
UL Listed
No
Valve Body Material
Bronze
Valve Disc Material
Chrome Plated Brass
Valve Operator
Wheel Handle
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Weight
1.1

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday