Apollo Conbraco

AE Series 2-1/2 in. Threaded Mounting Kit for CT50/60

Part #A78162101  |  Manufacturer Part #78162101

Valve Size:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For CT50/60

Specifications

Brand Model Compatibility: 83A, 83B, 86A and 86B Series Ball Valves

Collection: AE Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Product Type: Mounting Kit

Type: A78162101

Valve Size: 2-1/2 in