1-1/4 x 1-1/4 x 1/2 in. Press x FPT Reducing Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

You last purchased this on
 
Apollo® PowerPress

4712G Series 1-1/4 x 1-1/4 x 1/2 in. Press x FPT Reducing Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

4712G Series 1-1/4 x 1-1/4 x 1/2 in. Press x FPT Reducing Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

  • Fast #
  • Part #APWR7481881
  • Item #7317450
  • Manufacturer Part #PWR7481881
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Full port design
  • Ridgid® and Milwaukee press tool compatible
  • Patented visual inspection ring and indicator (green)
  • Requires Certification

Specifications

Adjustable:
No
Application:
Natural Gas, Compressed Air
BAA Compliant:
Yes
CSA Certified:
CSA 6.32
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
4712G Series
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1/2 in
Fitting Type:
Reducing, Tee
Height:
2-1/5 in
IAPMO Listed -:
Yes
ISO:
No
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Pressure Class:
200#
Recommended Valve Application:
Gas
Temperature Range:
-40 to 194 Deg F (-40 to 90 Deg C)
Temperature Rating:
194
UL Listed:
No
Weight:
1.260 lb