1-1/4 x 1/2 in. Press x FPT Reducing Global Carbon Steel Adapter
403G Series 1-1/4 x 1/2 in. Press x FPT Reducing Global Carbon Steel Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
- Patented Visual Inspection Ring & Indicator (Yellow)
Specifications
- ANSI:
- ANSI LC4
- ASTM:
- ASTM A-108, ASTM A-216-WCB, ASTM A-276-316
- Application:
- Chilled Water, Compressed Air, Hydronic Heating, Low Pressure Steam
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Collection:
- 403G Series
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Fitting Type:
- Adapter, Reducing
- IAPMO Listed -:
- Yes
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Temperature Range:
- -40 to 194 Deg F
- UL Listed:
- Yes