Apollo Conbraco
Apollo® PowerPress 1 in. Press Carbon Steel Union
Part #APWR7481133 | Item #7317351 | Manufacturer Part #PWR7481133
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
Collection: Apollo® PowerPress
End Connection 1: Press
End Connection 2: Press
End Connections: Press
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
IAPMO Listed: No
Material: Carbon Steel
NSF Certified: No
UL Listed: No