1 x 1 x 1/2 in. Press x FPT Reducing Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring
4712G Series 1 x 1 x 1/2 in. Press x FPT Reducing Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Full port design
- Ridgid® and Milwaukee press tool compatible
- Patented visual inspection ring and indicator (green)
Specifications
- Adjustable:
- No
- Application:
- Natural Gas, Compressed Air
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- 4712G Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Height:
- 1-81/100 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas
- Temperature Range:
- -40 to 194 Deg F (-40 to 90 Deg C)
- Temperature Rating:
- 194
- UL Listed:
- No
- Weight:
- 0.870 lb