1/2 x 1-2/5 in. Press Zinc Carbon Steel Cap with EPDM O-Ring

You last purchased this on
 
Apollo® PowerPress

417 Series 1/2 x 1-2/5 in. Press Zinc Carbon Steel Cap with EPDM O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

417 Series 1/2 x 1-2/5 in. Press Zinc Carbon Steel Cap with EPDM O-Ring

  • Fast #
  • Part #APWR7481232
  • Item #7317383
  • Manufacturer Part #PWR7481232
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Patented Visual Inspection Ring & Indicator (Green)
  • Requires Certification

Specifications

Adjustable:
No
Application:
Chilled Water, Hydronic Heating, Low Pressure Pipe System
BAA Compliant:
Yes
Clean Bagged:
No
Coating:
Galvanized
Collection:
417 Series
End Connection 1:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cap
Height:
1-3/10 in
IAPMO Listed -:
No
ISO:
No
Length:
1-2/5 in
Material:
Carbon Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
302
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Pressure Class:
200 psi
Temperature Range:
-40 to 302 Deg F
Temperature Rating:
302
UL Listed:
No
Weight:
0.203 lb