Apollo® PowerPress 2 in. Press Carbon Steel Coupling (Less Stop) with HNBR Seal

Part #APWR7481408  |  Item #7317457  |  Manufacturer Part #PWR7481408

$ 60.04 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #APWR7481353Item #7317384Mfr. Part #PWR7481353

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.78 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #APWR7481375Item #7317353Mfr. Part #PWR7481375

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.88 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #APWR7481386Item #7317300Mfr. Part #PWR7481386

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.20 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #APWR7481408Item #7317457Mfr. Part #PWR7481408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.04 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Brand Model Compatibility: Schedule 5 and Schedule 40 Carbon Steel Pipes

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

Recommended Valve Application: Gas

UL Listed: No

Weight: 1.411