2 in. Press x Fitting Street Global Carbon Steel 90 Degree Elbow with EPDM Seal

You last purchased this on
 
Apollo® PowerPress

407-2 Series 2 in. Press x Fitting Street Global Carbon Steel 90 Degree Elbow with EPDM Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

407-2 Series 2 in. Press x Fitting Street Global Carbon Steel 90 Degree Elbow with EPDM Seal

  • Fast #
  • Part #APWR7480231
  • Item #7317395
  • Manufacturer Part #PWR7480231
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Patented Visual Inspection Ring & Indicator (Green)
  • Requires Certification

Specifications

Application:
Chilled Water, Compressed Air, Hydronic Heating, Low Pressure Steam, Vacuum
BAA Compliant:
Yes
Clean Bagged:
No
Collection:
407-2 Series
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Fitting
End Connections:
Press x Fitting
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow, Straight, Street
IAPMO Listed -:
No
Material:
Carbon Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
275
NSF Certified:
No
Origin:
Global
Pressure - High:
200
Temperature Range:
-40 to 302 Deg F
UL Listed:
Yes
Weight:
2.73 lb