2 x 2 x 1/2 in. Press Reducing Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

You last purchased this on
 
Apollo® PowerPress

411RG Series 2 x 2 x 1/2 in. Press Reducing Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

411RG Series 2 x 2 x 1/2 in. Press Reducing Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

  • Fast #
  • Part #APWR7481793
  • Item #7317438
  • Manufacturer Part #PWR7481793
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Requires Certification

Specifications

ASTM:
ASTM A-106
Adjustable:
No
Application:
Gas
BAA Compliant:
Yes
CSA Certified:
CSA LC-4, CSA TIL-MSE-13
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
411RG Series
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
2 in x 2 in x 1/2 in
Fitting Type:
Reducing, Tee
Height:
2-91/100 in
IAPMO Listed -:
Yes
ISO:
No
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
Minimum Temperature:
-40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Temperature Range:
-40 to 194 Deg F
Temperature Rating:
194
UL Listed:
Yes