Apollo® PowerPress 3/4 in. Press x FPT Carbon Steel Tee

Part #APWR7481859  |  Item #7317291  |  Manufacturer Part #PWR7481859

$ 29.91 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #APWR7481859Item #7317291Mfr. Part #PWR7481859

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.91 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Application: Gas

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: Press

End Connection 3: FPT

End Connections: Press x FPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Tee

IAPMO Listed: No

Length: 4-13/20 in

Material: [Carbon Steel, Rubber]

Material Type: HNBR

Maximum Temperature: 194

Minimum Temperature: -40

NSF Certified: No