3/4 x 1/2 in. Fitting x Press Global Carbon Steel Reducer with EPDM Seal

You last purchased this on
 
Apollo® PowerPress

418 Series 3/4 x 1/2 in. Fitting x Press Global Carbon Steel Reducer with EPDM Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

418 Series 3/4 x 1/2 in. Fitting x Press Global Carbon Steel Reducer with EPDM Seal

  • Fast #
  • Part #APWR7480693
  • Item #7317420
  • Manufacturer Part #PWR7480693
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Patented Visual Inspection Ring & Indicator (Green)
  • Requires Certification

Specifications

Application:
Chilled Water, Compressed Air, Hydronic Heating, Low Pressure Steam, Vacuum
BAA Compliant:
Yes
Clean Bagged:
No
Collection:
418 Series
End Connection 1:
Fitting
End Connection 2:
Press
End Connections:
Fitting x Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducer
IAPMO Listed -:
No
Material:
Carbon Steel, Rubber
Material Type:
EPDM
NSF Certified:
No
Origin:
Global
Pressure - High:
200
Temperature Range:
-40 to 302 Deg F
UL Listed:
Yes
Weight:
0.276 lb