3/4 x 1/2 in. Press x FPT Reducing Zinc Nickel Carbon Steel Adapter with HNBR O-Ring

You last purchased this on
 
Apollo® PowerPress

403G Series 3/4 x 1/2 in. Press x FPT Reducing Zinc Nickel Carbon Steel Adapter with HNBR O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

403G Series 3/4 x 1/2 in. Press x FPT Reducing Zinc Nickel Carbon Steel Adapter with HNBR O-Ring

  • Fast #
  • Part #APWR7482156
  • Item #7317480
  • Manufacturer Part #PWR7482156
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Requires Certification

Specifications

Adjustable:
No
Application:
Gas
BAA Compliant:
Yes
CSA Certified:
CSA 6.32
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
403G Series
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Adapter, Reducing
Height:
1-1/2 in
IAPMO Listed -:
No
ISO:
No
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
-40 to 194 Deg F
Temperature Rating:
194
UL Listed:
No
Weight:
0.36 lb