3/4 x 3-13/50 in. Press Zinc Nickel Carbon Steel Coupling with EPDM Seal
Model 401 3/4 x 3-13/50 in. Press Zinc Nickel Carbon Steel Coupling with EPDM Seal
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Full port design
- Ridgid® & Milwaukee press tool compatible
- Patented visual inspection ring & indicator (Green)
- First and only carbon steel press ball valve in the market
- Color coded protective shipping cap
- Protects visual control ring (VCR) and fitting/valve ends during shipping
- Increased cup depths: Better seat, tighter seal, straighter runs
- Leak Before Press®: Un-pressed fittings will visibly leak during low pressure testing
Specifications
- ANSI:
- ANSI Z1117
- ASME:
- ASME B31
- Adjustable:
- No
- Application:
- Schedule 40 Carbon Steel Pipe, Schedule 5 Carbon Steel Pipe
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- Model 401
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling, Straight
- Height:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 3-13/50 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 302
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- -40 to 302 Deg F
- Temperature Rating:
- 302
- UL Listed:
- Yes
- Weight:
- 0.310 lb