Apollo® PowerPress 404G Series 1 in. Press x MPT Carbon Steel Adapter with HNBR O-ring

Part #APWR7482  |  Manufacturer Part #PWR7482101

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #APWR7482081Item #7317432Mfr. Part #PWR7482081

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.01 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #APWR7482101Item #7317355Mfr. Part #PWR7482101

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.53 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #APWR7482112Item #7317303Mfr. Part #PWR7482112

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.64 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #APWR7482123Item #7317318Mfr. Part #PWR7482123

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.77 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #APWR7482134Item #7317266Mfr. Part #PWR7482134

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.95 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Collection: Apollo® PowerPress 404G Series

End Connection 1: Press

End Connection 2: MPT

End Connections: Press x MPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Adapter

IAPMO Listed: No

Length: 1-26/50 in

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

UL Listed: No