Apollo® PowerPress 407 Series 1/2 in. Press Carbon Steel 90 Degree Elbow with EPDM Seal

Part #APWR74801  |  Manufacturer Part #PWR7480121

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #APWR7480121Item #7317408Mfr. Part #PWR7480121

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.58 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #APWR7480132Item #7317363Mfr. Part #PWR7480132

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.17 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #APWR7480143Item #7317378Mfr. Part #PWR7480143

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.46 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #APWR7480176Item #7317294Mfr. Part #PWR7480176

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 60.28 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: Apollo® PowerPress 407 Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: EPDM

NSF Certified: No

UL Listed: No