1-1/2 x 3/4 in. Fitting x Press Zinc Nickel Carbon Steel Reducer with EPDM O-Ring
418 Series 1-1/2 x 3/4 in. Fitting x Press Zinc Nickel Carbon Steel Reducer with EPDM O-Ring
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
- Patented Visual Inspection Ring & Indicator (Green)
Specifications
- ASTM:
- ASTM A-106
- Adjustable:
- No
- Application:
- Hydronic Heating, Chilled Water, Compressed Air, Low Pressure Steam
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 418 Series
- End Connection 1:
- Fitting
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Reducer
- Height:
- 1-93/100 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 1-93/100 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 302
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 200
- Recommended Valve Application:
- Water
- Temperature Range:
- -40 to 302 Deg F
- Temperature Rating:
- 302
- UL Listed:
- Yes
- Weight:
- 0.820 lb