Apollo® PowerPress 418 Series 1-1/2 x 3/4 in. Fitting x Press Carbon Steel Reducer

Part #APWR7480  |  Manufacturer Part #PWR7480761

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #APWR7480693Item #7317420Mfr. Part #PWR7480693

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.73 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #APWR7480761Item #7317282Mfr. Part #PWR7480761

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 34.58 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #APWR7480770Item #7317474Mfr. Part #PWR7480770

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.61 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #APWR7480781Item #7317492Mfr. Part #PWR7480781

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.42 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #APWR7480836Item #7317343Mfr. Part #PWR7480836

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.83 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Non-Gas

Clean Bagged: No

Collection: Apollo® PowerPress 418 Series

End Connection 1: Fitting

End Connection 2: Press

End Connections: Fitting x Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/2 in x 3/4 in

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: EPDM

NSF Certified: No

UL Listed: No