Apollo® PowerPress 1 x 1/2 in. Fitting x Press Carbon Steel Reducer with HNBR Seal

Part #APWR748  |  Manufacturer Part #PWR7481991

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #APWR7481980Item #7317477Mfr. Part #PWR7481980

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.36 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #APWR7481991Item #7317489Mfr. Part #PWR7481991

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.60 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #APWR7482002Item #7317319Mfr. Part #PWR7482002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.63 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #APWR7482013Item #7317269Mfr. Part #PWR7482013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.70 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #APWR7482024Item #7317286Mfr. Part #PWR7482024

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.89 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #APWR7482035Item #7317481Mfr. Part #PWR7482035

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.06 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #APWR7482057Item #7317453Mfr. Part #PWR7482057

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.07 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #APWR7482068Item #7317469Mfr. Part #PWR7482068

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.67 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #APWR7482079Item #7317429Mfr. Part #PWR7482079

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 57.08 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Brand Model Compatibility: Schedule 5 and Schedule 40 Carbon Steel Pipes

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Fitting

End Connection 2: Press

End Connections: Fitting x Press

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

Recommended Valve Application: Gas

UL Listed: No

Weight: 0.364