Apollo® PowerPress 1/2 in. Press Carbon Steel Cap with EPDM Seal

Part #APWR74812  |  Manufacturer Part #PWR7481232

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #APWR7481232Item #7317383Mfr. Part #PWR7481232

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.29 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #APWR7481254Item #7317347Mfr. Part #PWR7481254

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.14 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #APWR7481287Item #7317260Mfr. Part #PWR7481287

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.54 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Brand Model Compatibility: Schedule 5 and Schedule 40 Carbon Steel Pipes

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Cap

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: EPDM

NSF Certified: No

Recommended Valve Application: Gas

UL Listed: No

Weight: 0.203