Apollo® PowerPress 1-1/4 in. Press Carbon Steel Cap with HNBR Seal

Part #APWR7482508  |  Manufacturer Part #PWR7482508

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #APWR7482508Item #7317471Mfr. Part #PWR7482508

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.45 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Brand Model Compatibility: Schedule 5 and Schedule 40 Carbon Steel Pipes

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Cap

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

Recommended Valve Application: Gas

UL Listed: No

Weight: 0.617