Apollo® PowerPress 1/2 in. Press Carbon Steel Coupling with Stop

Part #APWR748  |  Manufacturer Part #PWR7480000

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #APWR7480000Item #7317407Mfr. Part #PWR7480000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.23 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #APWR7480011Item #7317372Mfr. Part #PWR7480011

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.00 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #APWR7480022Item #7317379Mfr. Part #PWR7480022

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.89 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #APWR7480033Item #7317337Mfr. Part #PWR7480033

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.58 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #APWR7480044Item #7317349Mfr. Part #PWR7480044

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.89 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 2-17/25 in

Material: Carbon Steel

NSF Certified: No

UL Listed: No