Apollo® PowerPress 3/4 in. Press Carbon Steel Gas Cap with HNBR O-Ring

Part #APWR7482486  |  Manufacturer Part #PWR7482486

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Apollo® PowerPress

Color Finish: Yellow

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

Product Type: Gas Cap

Valve Size: 3/4 in