Apollo® PowerPress 1-1/4 in. Press Carbon Steel Union with HNBR Seal

Part #APWR7482  |  Manufacturer Part #PWR7482387

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #APWR7482354Item #7317304Mfr. Part #PWR7482354

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.21 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #APWR7482376Item #7317268Mfr. Part #PWR7482376

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 91.96 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #APWR7482387Item #7317287Mfr. Part #PWR7482387

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 118.60 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #APWR7482409Item #7317445Mfr. Part #PWR7482409

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 170.90 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 2-41/100 in

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

Recommended Valve Application: Gas

UL Listed: No

Weight: 2.424