Apollo® PowerPress 1-1/4 in. Press x Fitting Carbon Steel 45 Degree Street Elbow with HNBR Seal

Part #APWR7  |  Manufacturer Part #PWR7481628

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #APWR7481595Item #7317386Mfr. Part #PWR7481595

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.66 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #APWR7481606Item #7317275Mfr. Part #PWR7481606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.71 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #APWR7481617Item #7317292Mfr. Part #PWR7481617

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.14 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #APWR7481628Item #7317488Mfr. Part #PWR7481628

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.99 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #APWR7481641Item #7317452Mfr. Part #PWR7481641

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 69.46 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Brand Model Compatibility: Schedule 5 and Schedule 40 Carbon Steel Pipes

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: Fitting

End Connections: Press x Fitting

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

Recommended Valve Application: Gas

UL Listed: No

Weight: 1.058