Apollo® PowerPress 407 Series 1-1/2 in. Press Carbon Steel 90 Degree Elbow

Part #APWR74  |  Manufacturer Part #PWR7480165

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #APWR7480154Item #7317329Mfr. Part #PWR7480154

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.50 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #APWR7480165Item #7317346Mfr. Part #PWR7480165

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.65 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #APWR7481474Item #7317385Mfr. Part #PWR7481474

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.33 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #APWR7481496Item #7317352Mfr. Part #PWR7481496

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.44 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #APWR7481507Item #7317487Mfr. Part #PWR7481507

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.81 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #APWR7481529Item #7317458Mfr. Part #PWR7481529

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.24 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: [Hydronic Heating, Chilled Water, Compressed Air, Low Pressure Steam]

Clean Bagged: No

Collection: Apollo® PowerPress 407 Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

UL Listed: No