Apollo® PowerPress 1-1/2 x 3/4 in. Press x FPT Reducing Carbon Steel Adapter

Part #APWR74822  |  Manufacturer Part #PWR7482255

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in x 1/2 in

    Part #APWR7482200Item #7317388Mfr. Part #PWR7482200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.29 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #APWR7482255Item #7317270Mfr. Part #PWR7482255

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.41 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: FPT

End Connections: Press x FPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/2 in x 3/4 in

Fitting Type: Adapter

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

UL Listed: No