Apollo® PowerPress 1-1/2 x 1 in. Press x FPT Reducing Carbon Steel Adapter

Part #APWR7482R  |  Manufacturer Part #PWR7482266

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in x 1 in

    Part #APWR7482266Item #7317285Mfr. Part #PWR7482266

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 39.19 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #APWR7482301Item #7317416Mfr. Part #PWR7482301

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 54.09 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Application: Plumbing

Clean Bagged: No

Collection: Apollo® PowerPress

End Connection 1: Press

End Connection 2: FPT

End Connections: Press x FPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 1-1/2 in x 1 in

Fitting Type: Adapter

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: HNBR

NSF Certified: No

UL Listed: No