Apollo® Press 1-1/4 in. Press Coupling (Less Stop)

Part #A10077695  |  Item #7601638  |  Manufacturer Part #10077695

$ 16.82 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/4 in

    Part #A10077695Item #7601638Mfr. Part #10077695

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.82 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Specifications

Clean Bagged: No

Collection: Apollo® Press

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Copper Press

NSF Certified: No

Type: A10077695

UL Listed: No