1 x 3/4 in. Copper Coupling
This product has been replaced by
Manufacturer Part #10075898
1 x 3/4 in. Copper Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Reduce installation time by 1/3
- No glues, fluxes or solder needed
- Easy installation
- Reduces material cost and storage
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 200 psi