3 in. Copper Press Tee
This product has been replaced by
Manufacturer Part #10077761
3 in. Copper Press Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Compatible with most commercially available press-fit tools
- EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
- APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
- APOLLOXPRESS™ fittings carry a 50 year warranty
- No glues, fluxes or solder needed
- Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM B-88K, ASTM B-88L, ASTM B-88M
- Clean Bagged:
- No
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connection 3:
- Copper Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Type:
- A10062072
- UL Listed:
- No
- Weight:
- 3.56 lb